Shop All Wire Shelf Units
Feit Electric
Feit Electric 5013641 72 x 36 x 18 in. Living Knect-A-Shelf D Resin Shelving Unit; Black
Mfr # 5013641
Zoro # G603928265
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 5013641
- Zoro # G603928265
- UPC # 64594910862
- Country of Origin China
- Category Wire Shelf Units
Description
The Gracious Living heavy duty shelving unit is an eco-friendly 5 shelf ventilated storage unit that holds up to 750 lbs. It can interconnect with multiple units for added storage space.
Specifications- Color: Black
- Number of Shelves: 5
- Depth: 18 in.
- Material: Resin
- Width: 36 in.
- Height: 72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE 3.4 cu ft, 169 lbs, ETL Verified 1/2 Hour/1400°F Fire Rating (EF3428E)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- TENNSCO Cell Phone Locker, 40 Compartment (CP10-091572-D-MGY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB104IV)
- GLOBAL EQUIPMENT Nexel Solid Plastic Shelving Unit - Clear Epoxy Posts - 48"W x 24"D x 63"H - 4 Shelf (188125)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE1)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Silver (2KPF5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-206BL)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome (2KPF1)
- Feit Electric Wire Shelving