Shop All Wire Shelf Units
Feit Electric
Feit Electric 5005669 74 x 36 x 24 in. Gracious Living Knect-A-Shelf D Resin Shelving Unit
Mfr # 5005669
Zoro # G003954314
product price: $299.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 5005669
- Zoro # G003954314
- UPC # 64594910848
- Country of Origin China
- Category Wire Shelf Units
Description
Extra large heavy duty eco-friendly 5 shelf ventilated storage unit that holds up to 1,000 lbs can interconnect with multiple units for added storage space.
Combining art and design with intriguing function, we have created a stunning collection of furniture and decorative accessories. With meticulous attention to detail and quality of our products will add a touch of intrigue and whimsy to any room.
Features- 74 x 36 x 24 in. Gracious Living Knect-A-Shelf D Resin Shelving Unit
- Comfort and convenience with their functionality
- Height: 74 in.
- Number of Shelves: 5
- Material: Resin
- Depth: 24 in.
- Width: 36 in.
- Height: 72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- AP PRODUCTS AP Products 017-412406 Sikasil-N Plus US, Clear (017-412406)
- BEHRENS 8 Quart Steel Pail, Galvanized Steel (1208)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (1PGF6)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- TECHNIBILT SHELVING SYSTEMS MD Unit, w/Casters, 4-Shelf, 24x48x70 (MD456CH)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-102IV)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460BK)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 18D x 34H (18363ESD2)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VY19)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome (2KPF1)
- Feit Electric Wire Shelf Units