Feit Electric 3929718 100 watt Equivalence 16 watt 1600 Lumen A-Line A21 Filament LED Bulb; Soft White - Pack of 2
Mfr # 3929718
Zoro # G103713408
Product Information
- Brand Feit Electric
- MFR # 3929718
- Zoro # G103713408
- UPC # 17801157420
- Country of Origin Unknown
- Category LED Light Bulbs
Description
100 watt Equivalence 16 watt 1600 Lumens A-Line A21 Filament LED Bulb
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This light will be more comfortable for dining room, living room and home decor.
Enjoy all the benefits of advanced LED energy-saving technology with a timeless glass filament bulb look. Versatile bulb suitable for a variety of fixtures and lighting applications.
Features- Full range dimming
- Ideal for chandeliers and wall sconce
- Indoor and outdoor use
- Compact and durable design
- High quality material that lasts longer
- Pack of 2
- Power: 16 watt
- Bulb Shape Type: A21
- Three Way Bulb: No
- Lumens: 1600 lumens
- Light Color: Soft White
- Bulb Type: A-Line
- Watt Equivalence: 100 watt
- Length: 4.4 in.
- Average Rated Life: 15000 hr.
- Voltage: 120V
- Diameter: 2.4 in.
- Color Rendering Index: 90 CRI
- Color Temperature: 2700 K
- Bulb Base Type: E26 (Medium)
- Finish: White
- Dimmable: Yes
- Weight: 0.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER iH11R 1000 lumens on boost 750 high, 300 mid, 10 lumens on low (iH11R)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- AVEN Round Magnifier Light, 800 lm, 8 Diopter (26501-XL58)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (G8) (BP20G8/830/LED)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W930CA/FIL/3/RP)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/930CA10K/2)
- FEIT ELECTRIC LED DIM ST19 DL 60W 2PK (ST1960/CL950CA2)
- FEIT ELECTRIC LED MR16GU5.3 BW 50W 3PK (BPEXN/930CA/3)
- FEIT ELECTRIC LED G8 DL 20W DIM (BP20G8/850/LED)
- SATCO 15W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8204)
- Feit Electric LED Light Bulbs