Shop All LED Light Bulbs
Feit Electric
Feit Electric 3929650 40 watt Equivalence 4.5 watt 350 Lumen Decorative G25 Filament LED Bulb; Soft White
Mfr # 3929650
Zoro # G503713435
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 3929650
- Zoro # G503713435
- UPC # 17801360035
- Country of Origin Unknown
- Category LED Light Bulbs
Description
40 watt Equivalence 4.5 watt 350 Lumens Decorative G25 Filament LED Bulb
If you are looking for plumbing equipment online, you have come to the right place. We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.
The right light can turn a house into a home, make an unsafe area feel more secure, and navigating your way back to bed a lot easier.
Features- Perfect for decorating home, pendants, restaurant retail lighting, ceiling, kitchen table, bedside table, living room and nursery
- Half chrome half clear finish
- 10,000 Life hours
- High quality material that lasts longer
- Power: 4.5 watt
- Bulb Shape Type: G25
- Three Way Bulb: No
- Lumens: 350 lumens
- Light Color: Soft White
- Bulb Type: Decorative
- Watt Equivalence: 40 watt
- Dimmable: No
- Finish: Gold
- Voltage: 120V
- Color Temperature: 2700 K
- Diameter: 3.15 in.
- Bulb Base Type: E26 (Medium)
- Average Rated Life: 10000 hr.
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED56HOJBX6WYCA)
- NUVO 3-Light, R30, Step Cylinder Track Kit, 4 foot Track, Russet Bronze (TK361)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V50/ECO)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L41)
- FEIT ELECTRIC 4.5 W, T4, E11 (BP50MC/830/LED)
- FEIT ELECTRIC Enhance A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (A1960927CAFIL4)
- FEIT ELECTRIC LED PAR38 E26 BW 90W 2PK (PAR38DM/930CA/2)
- FEIT ELECTRIC LED A19 E26 100W SW 2PK (A160082710KLED2)
- FEIT ELECTRIC LED BR30 E26 DL 65W DIM (BR30DM/950CA)
- FEIT ELECTRIC LED PAR38 E26 DL 75W 2PK (PAR387585010KL2)
- SATCO 12 Watt A19 LED, White, 3000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11445)
- Feit Electric LED Light Bulbs