Feit Electric 3929445 100 watt Equivalence 16 watt 1500 Lumen A19 A-Line LED Bulb; Daylight - Pack of 6
Mfr # 3929445
Zoro # G203713452
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 3929445
- Zoro # G203713452
- UPC # 17801157314
- Country of Origin Unknown
- Category LED Light Bulbs
Description
100 watt Equivalence 16 watt 1500 Lumens A19 A-Line LED Bulb
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This light will be more comfortable for dining room, living room and home decor.
Enjoy all the benefits of advanced LED energy-saving technology with the feit electric a19 frosted 100w LED light bulbs. This 5000k daylight light is non-dimmable and will replace 100-watt equivalent incandescent bulbs. It produces a similar light output (1500 lumens), uses 16 watts of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit electric a19 bulbs have an average life of 11,000 hours / 10 years, are rohs compliant and 100% mercury free. Choose a dependable light for daily tasks or any general purpose residential or commercial applications.
Features- Instant on to full brightness
- Fcc and rohs compliant
- No ultraviolet - safe for artwork
- Ideal for multi-use
- 100 Percent mercury free
- Color consistency
- Compact and durable design
- High quality material that lasts longer
- Pack of 6
- Power: 16 watt
- Bulb Shape Type: A19
- Three Way Bulb: No
- Lumens: 1500 lumens
- Light Color: Daylight
- Bulb Type: A-Line
- Watt Equivalence: 100 watt
- Bulb Base Type: E26 (Medium)
- Voltage: 120V
- Finish: White
- Color Temperature: 5000 K
- Color Rendering Index: 80 CRI
- Dimmable: No
- Average Rated Life: 11000 hr.
- Diameter: 2.7 in.
- Weight: 0.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Cfl Single Twin Tube Fluorescent Bulb, Replacement For Donsbulbs Pl11 (PL11)
- ILC Replacement for Philips 750q/cl EHG replacement light bulb lamp (750Q/CL EHG PHILIPS)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- ILC Replacement for GE General Electric G.E Mvr1000/vbu/ho replacement light bulb lamp (MVR1000/VBU/HO GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/950CA)
- FEIT ELECTRIC LED, 11 W, G40, Medium Screw (E26) (G40100/927CA/FIL)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/927CA/FIL/6)
- FEIT ELECTRIC T8 Cool White 48 in. G13 Linear LED Bulb 32 Watt Equivalence , 2PK (T848/840/B/LED2)
- FEIT ELECTRIC LED FAIRY CYL E26 MC 1W (FY/NP/RGB/LED)
- FEIT ELECTRIC LED Circular Bulb, 1400 lm, 15W (FC8/840/LED)
- SIGNIFY LED, 12.2 W, A19, Medium Screw (E26) (12.2A19/PER/950/P/E26/DIM 6/1FB T20)
- Feit Electric LED Light Bulbs