Feit Electric 3926052 30 watt T12 1.5 in. Dia. x 36 in. 2250 Lumen Linear Fluorescent Bulb; Cool White - Pack of 2
Mfr # 3926052
Zoro # G904031312
Product Information
- Brand Feit Electric
- MFR # 3926052
- Zoro # G904031312
- UPC # 17801910643
- Country of Origin Unknown
- Category Strip Lights
Description
2250 Lumens Linear Fluorescent Bulb
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This light will be more comfortable for dining room, living room and home decor.
Feit electric has a broad selection of energy efficient bulbs from leds to cfls and a large selection of traditional bulbs such as incandescent to halogen.
Features- Compact and durable design
- High quality material that lasts longer
- Pack of 2
- Power: 30 watt
- Bulb Shape Type: T12
- Three Way Bulb: No
- Diameter: 1.5 in.
- Length: 36 in.
- Light Color: Cool White
- Bulb Type: Linear
- Lumens: 2250 lumens
- Finish: Clear
- Packaging Type: Boxed
- Average Rated Life: 10000 hr.
- Dimmable: No
- Bulb Base Type: G13 (Medium Bi-Pin)
- Color Temperature: 4100 K
- Indoor or Outdoor: Indoor
- Voltage: 120V
- Color Rendering Index: 62 CRI
- Weight: 6.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Tempered Glass Globe for L50/L55 Series (L55-X022)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, White/Green, Command Tilt (420-T06)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- MARINE SPORT LIGHTING 6.5In 36-Watt Marine Led Light Bar - White (MS36WWDS)
- SUNLITE Linear LED Strip Fixture, 5000K, Super Whi, Depth: 24 (LFX/ST/2FT/1L/11W/50K)
- WESTGATE LSS-4FT-46W-MCTHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCT)
- RACE SPORT 24In Versa-Sport Glow Accent Bar (White) (Each) (RSVSPORT_24W)
- NUVO Frankie 3-Light 14 in. Pendant Aged Bronze Finish with White Glass (60/6543)
- CREE Mounting Bracket Kit, For Cree WS Series (WS4MBK)
- PURE GARDEN 23-Foot Solar-Powered LED Rope Lights (50-121)
- Feit Electric Strip Lights