Shop All Vehicle Bulbs & Lenses
Feit Electric
Feit Electric 3460052 Medium Base Carded Bulb 40W- pack of 6
Mfr # 3460052
Zoro # G603979311
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # 3460052
- Zoro # G603979311
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Classic filament design creates a unique vintage fill in any room
- Soft white glow makes this bulb perfect for lanterns or exposed-bulb lighting applications
- Color: Soft White
- Color Temperature: 2200 K
- Wattage: 40W
- Bulb Type: Vintage Edison
- Voltage: 120V
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Miniature Lamp 949 (949)
- JABSCO Jabsco Motor Cover f/37010 Series (43990-0051)
- AFTERMARKET New Clutch Pedal Extension Spring Fits John Deere 300 301 302 400 401 Plus (T21452)
- MAXXIMA LED License Plate Light (M25201L)
- FEIT ELECTRIC HID ED17 E26 MV 80W 1PK (H43AV-80/DX)
- ILC Replacement For LIGHT BULB LAMP 1784 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2UT4-9)
- RACE SPORT 16Mm Flush Mount Pre-Wired Led 2-Position Switch (Blue) (Each) (RS-2P16MM-LEDB)
- ILC Replacement for CEC Industries 27h1 replacement light bulb lamp (27H1 CEC INDUSTRIES)
- SERCO Bulbs, Bulb Traffic Signal Bulb, 120V, W (823-072)
- ILC Replacement for AMERICAN OPTICAL 1036 (1036 AMERICAN OPTICAL)
- HELLA H3 Halogen White 100 Watt 24 Volt Single (H3 24V 100W)
- Feit Electric Vehicle Bulbs & Lenses