Shop All Security & Flood Lights
Feit Electric
Feit Electric 3008392 Wi-Fi Battery Powered LED Security Light; White
Mfr # 3008392
Zoro # G504031453
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 3008392
- Zoro # G504031453
- UPC # 17801737981
- Country of Origin China
- Category Security & Flood Lights
Description
The Feit Electric LED Outdoor Wall Mount flood light is a high-performance, low-maintenance, dependable and reliable security lighting solution.
Features- Outdoor Led Wall Mount
- Activation Type: Wi-Fi
- Power Source: Battery Powered
- Light Source: LED
- Color: White
- Indoor or Outdoor: Outdoor
- Material: Plastic
- Length: 4.25 in.
- Watts: 28 watt
- Height: 5.4 in.
- Volts: 120 volt
- Lumens: 2000 lumens
- Width: 8.9 in.
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 75-WL2019 550 lumen CREE LED Magnetic Lamp Work Light with Two Magnet Bases & Flexible Gooseneck (75-WL2019)
- SATCO BR30 BR30 E26 (Medium) LED Bulb Warm White 65 W (S29628)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rhh (B332I277RHH)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- FEIT ELECTRIC Light, LED, Comm Security Wall Ligh, PK2 (S15CWPK/850/BZ/2)
- FEIT ELECTRIC Motion-Sensing Hardwired LED Bronze Security Floodlight (S10.5TFL850MOTB)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED Black Security Light (SV6/500/SOL/BLK)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED White Security Floodlight (S6/500/850SOLWH)
- FEIT ELECTRIC Motion-Sensing Hardwired LED Bronze Security Light (S105DFL5CCTMMBZ)
- BUYERS PRODUCTS 6.5 Inch by 3.5 Inch Rectangular LED Clear Flood Light (1492191)
- Feit Electric Security & Flood Lights