Shop All HID Light Bulbs
Feit Electric
Feit Electric 3006774 80 watts Mercury Vapor ED17 HID Bulb; White
Mfr # 3006774
Zoro # G003896416
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 3006774
- Zoro # G003896416
- UPC # 17801956054
- Country of Origin China
- Category HID Light Bulbs
Description
To us, lighting is everything. The right light can turn a house into a home, make an unsafe area feel more secure and navigating your way back to bed a lot easier. We challenge the status quo and leverage our years of experience to provide the ultimate in product quality and satisfaction.
Specifications- Light Color: White
- Finish: Clear
- Bulb Type: Mercury Vapor
- Voltage: 120V
- Length: 6 in.
- Dimmable: No
- Color Temperature: 4000 K
- Color Rendering Index: 90
- Bulb Base Type: E26 Medium
- Average Rated Life: 24000 hr
- Wattage: 80 watts
- Bulb Shape Type: ED17
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Linear LED Bath Vanity Bar Fixture, 3000K (LFX/BAR/20W/30K/18"/CH/D/ACRYL)
- ILC Replacement for Venture Lighting Mh50w/u/ps replacement light bulb lamp (MH50W/U/PS VENTURE LIGHTING)
- IOTA LED Emergency Driver, 1 9/50"H, 14 17/25"L (ILBLP CP15 HE SD B M9)
- BLAZING LEDZ 8 LED 48 lm Assorted LED Flashlight w/Laser Pointer AAA Battery (900217)
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- FEIT ELECTRIC 400 W ED28 HID Bulb 36000 lm Bright White Metal Halide (MH400UED28HDRP)
- FEIT ELECTRIC HID ED17 E26 MH 175W (MH175/UMEDHDRP)
- ILC Replacement for GE General Electric G.E 20017 replacement light bulb lamp (20017 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fulham Mp100/ed17/u/4k replacement light bulb lamp (MP100/ED17/U/4K FULHAM)
- ILC Replacement for Bulbrite 683457 replacement light bulb lamp (683457 BULBRITE)
- ILC Replacement for Hikari XN G4-12v/20w replacement light bulb lamp (XN G4-12V/20W HIKARI)
- Feit Electric HID Light Bulbs