Shop All Security & Flood Lights
Feit Electric
Feit Electric 3002318 Motion-Sensing Hardwired LED Bronze Security Floodlight
Mfr # 3002318
Zoro # G103754999
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 3002318
- Zoro # G103754999
- UPC # 17801737837
- Country of Origin Unknown
- Category Security & Flood Lights
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Country of Origin: Vietnam
- Activation Type: Motion-Sensing
- Power Source: Hardwired
- Light Source: LED
- Color: Bronze
- Product Type: Security Floodlight
- Watts: 48 watt
- Length: 9.68 in.
- Lumens: 5000 lumens
- Material: Aluminum
- Bulbs Included: Yes
- Detection Zone: 180 deg.
- Volts: 120 volt
- Width: 7.4 in.
- Height: 6.79 in.
- Detection Range: 50 ft.
- Average Rated Life: 50,000 hours
- Weight: 2.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 5000K (LED50ED23.5/750)
- KEYSTONE Capacitor for 400W Metal Halide, CAP-400MH (CAP-400MH)
- ZORO SELECT Lamp Changer (3V693)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- FEIT ELECTRIC Floodlight Alum Brz 28W (S9DFL/850/BZ/V1)
- FEIT ELECTRIC SCRTY LGHT BRNZ 50W 13""W (73700)
- FEIT ELECTRIC Light, LED, Comm Security Wall Ligh, PK2 (S15CWPK/850/BZ/2)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S9DFLCCTMOTWHAG)
- FEIT ELECTRIC Motion-Sensing Hardwired LED Bronze Security Floodlight (S10.5TFL850MOTB)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100Z)
- Feit Electric Security & Flood Lights