Shop All Recessed Lighting Kits
Feit Electric
Feit Electric 3002105 7.2 watt Enhance 4 in. LED Dimmable Recessed Downlight; Bright White
Mfr # 3002105
Zoro # G004031427
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 3002105
- Zoro # G004031427
- UPC # 17801472257
- Country of Origin China
- Category Recessed Lighting Kits
Description
Get instant on to full brightness with relatively cool running performance. Choose a dependable Energy Star certified recessed downlight for residential or commercial applications.
Features- Enhance LED Dimmable Recessed Downlight
- Color: Bright White
- Aperture Width: 4"
- Wattage: 7.2 watt
- Wattage equivalent: 50 Watts
- Voltage Rating: 120V
- Lumens: 540 Lumens
- Light Source: LED
- Color Temperature: 3000K
- Average Rated Life: 50,000 hour
- Trim Included
- IC Rated
- UL Listed
- Title 24 compliant
- Dimmable down to 5%
- High output bright LEDs
- Wattage: 7.2 watt
- Size: 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- POLICE SECURITY FLASHLIGHTS Skylar 3300 Lumen Focusing Multi-Mode Flashlight (98409)
- ILC Replacement for Donar Dn-30301 replacement light bulb lamp (DN-30301 DONAR)
- TCP LED, 17W, DIM, 30KFL, PAR38, Flood (LED17P38D30KFL)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4HOJBX6WYCA)
- FEIT ELECTRIC LED DOWNLIGHT 5-6"" 4PK (LEDR56HO6WYCA4)
- FEIT ELECTRIC Frost White 4 in. W Aluminum LED Dimmable Recessed Downlight 8 W (LEDR4/RGBW/AG)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT/6)
- FEIT ELECTRIC Retrofit Can Jbx Led 3K 4In (LEDR4JBX/930)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT)
- LUXRITE 3 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable 4-Pack (LR23268-4PK)
- Feit Electric Recessed Lighting Kits