Shop All Flushmount Lights
Feit Electric
Feit Electric 3002104 8 in. Clamp LED Grow Kit
Mfr # 3002104
Zoro # G704108559
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # 3002104
- Zoro # G704108559
- UPC # 17801743944
- Country of Origin Unknown
- Category Flushmount Lights
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Product Type: Clamp LED Grow Kit
- Size: 8 in.
- Wattage: 30 watt
- Lumens: 2500L
- Color Temperature: 4200K
- Average Rated Life: 25,000 hr.
- Weight: 1.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 85369 replacement light bulb lamp (85369 GE GENERAL ELECTRIC G.E)
- ILC Replacement For ROBERTSON RSW234T12120 (RSW234T12120)
- ILC Replacement for Baxter M3000 20W replacement light bulb lamp (M3000 20W BAXTER)
- CREE Clear Acrylic Refector (CXBP16)
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- QUOIZEL Verge Flush Mount (VRG1605W)
- COMPONENT HARDWARE Mt 30W Natural White Strip LED Hood Ligh (LED-L87-1004-30N)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- Feit Electric Flushmount Lights