Shop All Pendants
Feit Electric
Feit Electric 3000161 Black 1 Lights Pendant Light
Mfr # 3000161
Zoro # G803853565
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 3000161
- Zoro # G803853565
- UPC # 17801743258
- Country of Origin Unknown
- Category Pendants
Description
Black 1 Lights Pendant Light
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This light will be more comfortable for dining room, living room and home decor.
Features- Instant on to full brightness
- Dimmable, uses up to 91% less energy
- Bulb for residential or commercial applications
- High quality material that lasts longer
- Casing Color: Black
- Bulb Type: E26 (Medium Base)
- Uplight or Downlight: Downlight
- Height: 55 in.
- Hardwired or Plug In: Plug-in
- Watts: 60 watt
- Casing Material: Metal
- Width: 2.75 in.
- Adjustable Height: Yes
- Dimmable: Yes
- Weight: 1.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duralamp Gr10q/4pin/21w/27k replacement light bulb lamp (GR10Q/4PIN/21W/27K DURALAMP)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 200lm (61430)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- FEIT ELECTRIC Flat Panl Fixture Wht1X4 (FP1X4/4WY/WH)
- ACCESS LIGHTING Simplicite, Pendant, Black Chrome Finish, Clear Glass (63990-BCH/CLR)
- STARLINKS Starlinks COM13 Keeper Of The Crystal Pendant - Healing & Divination By Anne Stokes (COM13)
- COAST CUTLERY Led Emergncy Lantern Blk (20325)
- VAXCEL Milano Mini Pendant Marble Swirl Glass (P0175)
- CRYSTORAMA Calypso 1 Light Matte Black Mini Pendant (131-MK)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- Feit Electric Pendants