Shop All LED Light Bulbs
Feit Electric
Feit Electric 3000113 40 watt Equivalence 4.5 watt 350 Lumen Decorative Globe G25 LED Bulb; Soft White
Mfr # 3000113
Zoro # G203713353
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # 3000113
- Zoro # G203713353
- UPC # 17801360042
- Country of Origin Unknown
- Category LED Light Bulbs
Description
40 watt Equivalence 4.5 watt 350 Lumens Decorative Globe G25 LED Bulb
If you are looking for plumbing equipment online, you have come to the right place. We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.
40W half flat black deco globe LED is perfect for decorating home, pendants, restaurants and retail lighting.
Features- Ideal for decorative purposes, bedside table, nursery, pendants
- Elegant design attracts attention even when the bulb is off
- Matte black dome top creates a dramatic, high-end hotel vibe in any room
- High quality material that lasts longer
- Sub Brand: Deco Globe
- Watts: 4.5 watt
- Bulb Shape Type: G25
- Three Way Bulb: No
- Lumens: 350 lumens
- Light Color: Soft White
- Bulb Type: Decorative
- Watt Equivalence: 40 watt
- Finish: Half Flat Black
- Indoor or Outdoor: Indoor
- Diameter: 3.15 in.
- Dimmable: No
- Voltage: 120V
- Bulb Base Type: E26 (Medium)
- Average Rated Life: 10000 hr.
- Color Temperature: 2700 K
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holtkotter 6317sld replacement light bulb lamp (6317SLD HOLTKOTTER)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 16-Pack (LR21573-16PK)
- GARDENISED Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light (QI004630.L)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- FEIT ELECTRIC LED PAR30 E26 BW 75W DIM (PAR30LDMSP930CA)
- FEIT ELECTRIC LED MR16 GU10 BW 50W (MR16IFG105930CA)
- FEIT ELECTRIC LED CA10 E12 SW 40W 6PK (CFC40927CAFIL6)
- FEIT ELECTRIC LED PAR38 E26 BLUE 40W (PAR38B10KLEDBX)
- FEIT ELECTRIC Light bulb, LED, 12in, T9 Circular, PK12 (FC12/840/LED/12)
- FEIT ELECTRIC BULB 6W CLEAR INDICATOR (BP6S6/RP)
- ILC Replacement for Halco Br40fl13/830/led replacement light bulb lamp (BR40FL13/830/LED HALCO)
- Feit Electric LED Light Bulbs