Shop All Halogen Light Bulbs
Feit Electric
Feit Electric 250R40-R 250W Heat Lamp; Red
Mfr # 181829
Zoro # G404039535
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 181829
- Zoro # G404039535
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- Heat Lamp.
- Watts - 250W.
- Color - Red.
- 2700K.
- Dimmable.
- R40 Shape.
- Medium Base.
- 2,000 Hours Rated Life.
- 6.5 in. MOL.
- Dimension - 4.87 x 4.87 x 6.25 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Spotlight, DPR20, Aluminum, Hood, BZ (DPR20-HOOD-BZ)
- ILC Replacement for Satco Cfd13w841 replacement light bulb lamp, 2PK (CFD13W841 SATCO)
- HALO Gimbal, Par38, 6170 (6170SN)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- FEIT ELECTRIC HALOGEN BULB 300LMN 35W (BPQ35MR16IFGU10)
- FEIT ELECTRIC Feit 40 Watt Halogen Clear G9 Base 120 Volt Bulb BPQ40-G9 (BPQ40/G9)
- FEIT ELECTRIC 35 WATT CL T4 2 PIN G8.6 BAS (BPQ35/8.6)
- FEIT ELECTRIC HALOGEN BULB 180LMN 20W (BPQ20/G8/RP)
- FEIT ELECTRIC HALOGEN XENON WEDGE 18W (BP18XN-12/RP)
- FEIT ELECTRIC HALOGEN JCD GY6.35 50W (BPQ50T4/JCD/RP)
- ILC Replacement for Electrix 7330 replacement light bulb lamp (7330 ELECTRIX)
- Feit Electric Halogen Light Bulbs