Shop All LED Light Bulbs
Feit Electric
Feit Electric 247645 9W A19 LED Light Bulb - Soft White & Clear; Pack of 2
Mfr # 247645
Zoro # G303720114
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 247645
- Zoro # G303720114
- UPC # 17801153644
- Country of Origin China
- Category LED Light Bulbs
Description
Features
- Omni directional uses 85% less energy than a standard incandescent bulb
- Instant on full brightness, dimmable
- Tile 20 cec compliant
- Pack of 2
- Bulb Color: Soft White, Clear
- Lumens: 810
- Life Hours: 15000 Hours
- Color Temperature: 2700 Kelvin
- Bulb Shape: A19
- Base: E26
- Bulb Type: LED
- Equivalent: 600W
- Wattage: 9W
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE WH LED ED28 DL 200W 1PK (5234100)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- COMPONENT HARDWARE Surface Mount Fluorescent Cooler/Freezer (CFL-36U54X2T5)
- FEIT ELECTRIC Bulb Led A19 Day 10.6W (OM60/950CA10K10)
- FEIT ELECTRIC LED SPCL S11 E17 25W WW (BP25S11N/SU/LED)
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/950CA)
- FEIT ELECTRIC Bulb Led Horizontal 4K 600L (BPPL13/H/840/LED)
- FEIT ELECTRIC LED PAR38 E26 DL 120W DM (PAR38DM1400950C)
- FEIT ELECTRIC Landscape LED Bulb, Specialty, 10 W Equivalent, G4 Lamp Base, Warm White Light (LVG410/LED)
- STREAMLIGHT NANO BLUE W/ WHITE LED (SR73002)
- Feit Electric LED Light Bulbs