Shop All LED Light Bulbs
Feit Electric
Electric Linear E26 (Medium) LED Bulb Soft White 60 Watt Equivalence
Mfr # T24/840/LEDG2
Zoro # G805268411
original price:
$27.95
42% off
new price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
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
- Brand Feit Electric
- MFR # T24/840/LEDG2
- Zoro # G805268411
- UPC # 17801907230
- Country of Origin China
- Category LED Light Bulbs
Description
Convert your existing fluorescent fixture to LED technology with the Feit Electric T24/840/LEDG2 2 ft. T8/T12 LED Lamps. This 4100K Cool White lamp outputs 850 lumens using just 8 watts - up to 60% less energy than a standard fluorescent lamp. Get instant on to full brightness even in sub-zero temperatures with relatively cool running performance. Feit Electric shatterproof T8/T12 fluorescent replacement lamps have an average life of 50 000 hours / 45.7 years are RoHS compliant and 100% mercury free. Choose a dependable flicker-free bulb for residential or commercial applications. Installation is easy- No replacement of the ballast or installation of LED driver or removal of old ballast required.
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
- FEIT ELECTRIC LED DIM E26 BR30 SW 65W (BR30DM/927CA)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-4F-3CP)
- ILC Replacement for Satco S7001 replacement light bulb lamp (S7001 SATCO)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-120-L)
- FEIT ELECTRIC LED, 2.6 W, MR16, 2-Pin (GU5.3) (BPBAB/930CA)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/930CA)
- FEIT ELECTRIC LED CA10 E12 SW 40W 6PK (CFC40927CAFIL6)
- FEIT ELECTRIC 4.5 W, T4, E11 (BP50MC/830/LED)
- FEIT ELECTRIC BULB LED G8 G8 WW 4.5W (BP50G8830SULED)
- FEIT ELECTRIC LED TUBE LIGHT GX23 SW (BPPL13827LEG2HD)
- ILC Replacement For SATCO S39391 (S39391)
- Feit Electric LED Light Bulbs