Shop All Recessed Lighting Kits
Feit Electric
DIM RECESS LGHT 4""SW 6PK
Mfr # LEDR4B927CAMP6
Zoro # G305998399
product price: $45.65
/pk 6, $7.61/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.6 in
- Color Temperature 2700 K
- Voltage 120V
- Height 5 in
- Rated Life 50,000 hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # LEDR4B927CAMP6
- Zoro # G305998399
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 2.6 in |
Height | 5 in |
Details
Color Temperature | 2700 K |
Voltage | 120V |
Rated Life | 50,000 hours |
Lumens | 540 lm |
Beam Spread | 120° |
Description
Feit Electric Enhance Soft White 4 in. W LED Dimmable Recessed Downlight 7.2 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lamp Assembly, Xenon Lamp, .76/2.8 (33004)
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Ge General Electric G.E 48864 (48864)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-W)
- FEIT ELECTRIC Bulb Led 4In Retrofit Kit 27K (LEDG2R4/927CA)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED6XHONL5CCTCA)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4HOJBX6WYCA)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT/6)
- FEIT ELECTRIC Electric White 4 in. W LED Recessed Downlight 9 W (LEDR4XT/5CCT/6)
- HALO Dwnlt Ind Rcsd 3000K Led 4In (LT460WH6930R)
- Feit Electric Recessed Lighting Kits