Shop All Fluorescent Light Bulbs
Feit Electric
Cfl Bulb Pl Cl Whit 13W
Mfr # PLD13E/41
Zoro # G107063356
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-1
- Rated Life 9.1 years / 10,000 hours
- Lumens 850
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PLD13E/41
- Zoro # G107063356
- UPC # 17801809404
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | G24Q-1 |
Rated Life | 9.1 years / 10,000 hours |
Lumens | 850 |
Bulb Color Temp. | 4100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- ILC Replacement for Lights OF America Fdl27le Plus Suffix replacement light bulb lamp (FDL27LE PLUS SUFFIX LIGHTS OF AMERICA)
- ILC Replacement for Lumen Dynamics Omnicure S2000 replacement light bulb lamp (OMNICURE S2000 LUMEN DYNAMICS)
- TCP LED, A19 Nondim 16W 15K Hrs 41K (L16A19N1541K)
- FEIT ELECTRIC BULB FL CIRC T9 32W12""WW (FC12T9/WW)
- FEIT ELECTRIC CFL BULB 800LMN 120V 13W (ESL13T/D/4)
- FEIT ELECTRIC Electric 15 W T12 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T12/CW/RP)
- FEIT ELECTRIC BULB FLR T9 CIR8"" DL 22W (FC8T9/D)
- FEIT ELECTRIC BULB FLUO T5 G5 12""SW 8W (F8T5/WW/RP)
- FEIT ELECTRIC Bulb T8 G13 Cw 24" 17W (F17T8/41K/2)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F13T5/CW)
- Feit Electric Fluorescent Light Bulbs