Shop All Indicator Lights
Feit Electric
BULB STRING LT 11W 4PK
Mfr # 11S14/4-130
Zoro # G001293736
product price: $7.79
/pk 4, $1.95/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 11W
- Voltage 130V
- Length 1.75 in
- Height 3.5 in
- Average Life 3000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 11S14/4-130
- Zoro # G001293736
- UPC # 17801580112
- Country of Origin China
- Category Indicator Lights
Dimensions
Length | 1.75 in |
Height | 3.5 in |
Details
Rated Watts | 11W |
Voltage | 130V |
Average Life | 3000 hr |
Description
Feit Electric 11 W S14 Decorative Incandescent Bulb E26 (Medium) Soft White 4 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B075)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- SCHNEIDER ELECTRIC Pilot Light, Clear, LED Lamp Type (XB7EV07GP)
- DAYTON Raised Indicator Light, 22mm, 120V, Blue (22NZ07)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, RD (30G407)
- ROBERTSHAW Electric Cooking Control, 120/240V (5500-102M)
- HALO DRECT MT WH 4""W 8.7W 1PK (RL4069S1EWHDMR)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M137)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- Feit Electric Switches