Shop All Halogen Light Bulbs
Feit Electric
Bulb Lv Hal Spot Mr16 12V 50W
Mfr # BPEXT
Zoro # G206882506
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Bulb Life 2.7 years / 3,000 hours
- Watts 50 Watts
- Bulb Color Temp. 3000
- Voltage 12V
- Bulb Base Type GU5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BPEXT
- Zoro # G206882506
- UPC # 17801007947
- Country of Origin China
- Category Halogen Light Bulbs
Details
Average Bulb Life | 2.7 years / 3,000 hours |
Watts | 50 Watts |
Bulb Color Temp. | 3000 |
Voltage | 12V |
Bulb Base Type | GU5.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Scientific Micromaster 2 replacement light bulb lamp (MICROMASTER 2 FISHER SCIENTIFIC)
- FULHAM FIREHORSE 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-120-L)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402TBZS)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Blue Colored Bulbs Non-Dimmable E26 Base 3-Pack (LR21491-3PK)
- FEIT ELECTRIC HALOGEN BULB 3000LMN 50W (BPQ50/CL/MC/RP)
- FEIT ELECTRIC Long Life Globe Night Light Bulb (BP71/2S/CW)
- FEIT ELECTRIC /CAN 10W CLR 12V HALOGEN REFLECTOR (BPQ10MR11)
- FEIT ELECTRIC Electric 150 W T4 Decorative Halogen Bulb 2200 lm Bright White (BPQ150/CL/MC/RP)
- FEIT ELECTRIC Bulb Lv Hal Flood Mr16 12V 20W (BPBAB)
- FEIT ELECTRIC 25 W JCD Specialty Halogen Bulb 800 lm White (BPQ25/G8/CAN)
- ILC Replacement for Naed 54350 replacement light bulb lamp (54350 NAED)
- Feit Electric Halogen Light Bulbs