Shop All LED Light Bulbs
Feit Electric
Bulb Led T6 E12 Ww 1.2W
Mfr # BPT6/SU/LED
Zoro # G3887349
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 13.7 years / 15,000 hours
- Bulb Base Type Candelabra (E12)
- Voltage 120V
- Lumens 50
- Wattage Equivalency 1.5 Watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BPT6/SU/LED
- Zoro # G3887349
- UPC # 17801684551
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 13.7 years / 15,000 hours |
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 3000 |
Voltage | 120V |
Lumens | 50 |
Wattage Equivalency | 1.5 Watts |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPT6/SU/LED 15W T6 LED Light Bulb. This 3000K warm white light is non-dimmable and will replace 15-watt equivalent incandescent bulb. It produces a similar light output (50 lumens) uses 1.2 watts of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric T6 bulbs have an average life of 15 000 hours / 13.7 years are RoHS compliant and are 100% mercury free. Choose a dependable desk lamp bulb for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Linear Plug & Play Cool White 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence, 10PK (T1248HO840LED2R)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- FEIT ELECTRIC Led Flm Tip Cand 6W 827 2700K (BPCFF60/827/LED/2)
- FEIT ELECTRIC LED A21 E26 SW 3-WAY (A30/100/927CA)
- FEIT ELECTRIC LED A15 E26 SW 60W 2PK (BPA1560W927CFL2)
- FEIT ELECTRIC LED S6 E26 WCL 30WE 1PK (C/FLAME/LED)
- FEIT ELECTRIC LED A19 E26 GREEN 30W (A19/TG/LED)
- FEIT ELECTRIC Led R7S 8W/60W 800Lumens 3000K (BPJ118/LED)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- Feit Electric LED Light Bulbs