Shop All LED Light Bulbs
Feit Electric
BULB LED G8 G8 WW 4.5W
Mfr # BP50G8830SULED
Zoro # G3884530
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15,000 hours
- Bulb Base Type G8
- Voltage 120V
- Lumens 400 lm
- Height 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BP50G8830SULED
- Zoro # G3884530
- UPC # 17801756296
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.875 in |
Light Bulb Dia. | 0.75 in |
Details
Average Light Bulb Life | 15,000 hours |
Bulb Base Type | G8 |
Voltage | 120V |
Lumens | 400 lm |
Color Temperature | 3000 K |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BP50G8/830/SU/LED 4.5W G8 LED Light Bulb. This 3000K warm white light is dimmable and will replace a 50-watt equivalent incandescent bulb. It produces a similar light output (400 lumens) uses 4.5 watts of electricity and up to 91% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric G8 bulbs have an average life of 15 000 hours / 13.7 years are RoHS compliant and are 100% mercury free. Choose a dependable pack and under cabinet bulb for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 17-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11767)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/927-22/P/E26/WG 6/1FB T20)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21225)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/830/LED)
- FEIT ELECTRIC LED SMRT BR30 E26 CC 65W (BR30/RGBW/CA/AG)
- FEIT ELECTRIC LED Circular Bulb, 2000 lm, 20W, 12" dia. (FC12/840/LED)
- FEIT ELECTRIC LED FAIRY G25 E26 MC 1W (FYG25/RGB/CRLED)
- FEIT ELECTRIC Light bulb, LED, Flood, BR30, E26, PK54 (BR30DM/950CA/3/18)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, E26 (KT-LED36PSHID-E26-8CSB-D)
- Feit Electric LED Light Bulbs