Shop All LED Light Bulbs
Feit Electric
Bulb Led A19 100W Equiv 3000K
Mfr # A1600/827/10KLED
Zoro # G006694101
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10 years / 11,000 hours
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700
- Voltage 120V
- Watts 14.5 Watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # A1600/827/10KLED
- Zoro # G006694101
- UPC # 17801143539
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 10 years / 11,000 hours |
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700 |
Voltage | 120V |
Watts | 14.5 Watts |
Lumens | 1500 |
Wattage Equivalency | 100 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1.2Ah (ELB 1P201NB)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- ILC Replacement for Venture Lighting Mh50w/u/ps replacement light bulb lamp (MH50W/U/PS VENTURE LIGHTING)
- FEIT ELECTRIC LED U-BEND T8/T12 6"" 15W (T848840ABU6LED)
- FEIT ELECTRIC LED PAR38 E26 GREEN 120W (PAR38G10KLED/BX)
- FEIT ELECTRIC LED FEIT PAR30 75W EQ BW (PAR30LDM/930CA)
- FEIT ELECTRIC A23 E26 (Medium) LED Smart Bulb Daylight 40 Watt Equivalence (A450850CAMWIFIL)
- FEIT ELECTRIC LED PAR38 E26 BLUE 40W (PAR38B10KLEDBX)
- FEIT ELECTRIC LED SQUARE E26 MULTI 1W (FY/SQ/RGB/LED)
- ILC Replacement for Light Bulb / Lamp 43055atr replacement light bulb lamp (43055ATR LIGHT BULB / LAMP)
- Feit Electric LED Light Bulbs