Shop All Halogen Light Bulbs
Feit Electric
Bulb Halogen T3 Rsc Short 250W
Mfr # BPQ250T3/CL/S
Zoro # G406882429
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 Watts
- Voltage 120V
- Bulb Color Temp. 3000
- Average Bulb Life 1.8 years / 2,000 hours
- Bulb Base Type R7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPQ250T3/CL/S
- Zoro # G406882429
- UPC # 17801010022
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 Watts |
Voltage | 120V |
Bulb Color Temp. | 3000 |
Average Bulb Life | 1.8 years / 2,000 hours |
Bulb Base Type | R7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- STREAMLIGHT Coyote No 350 lm (88073)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- SATCO 15W G25 LED Light Bulb - Medium Base - White Finish (S7304)
- FEIT ELECTRIC HALOGEN BULB 180LMN 20W (BPQ20/G8/RP)
- FEIT ELECTRIC Bulb Lv Hal Spot Mr16 12V 50W (BPEXT)
- FEIT ELECTRIC 50 W G8 PIN HALOGEN CLEAR CARDED (BPQ50/G8/RP)
- FEIT ELECTRIC HALOGN BULB 1600LMN 100W (BPQ100/8.6/RP)
- FEIT ELECTRIC 25 W JCD Specialty Halogen Bulb 800 lm White (BPQ25/G8/CAN)
- FEIT ELECTRIC 50 W T4 Specialty Halogen Bulb 430 lm Bright White (BPQ50T4/RP)
- ILC Replacement For HIKARI JC 12V 50W GY635 (JC 12V 50W GY6.35)
- Feit Electric Halogen Light Bulbs