Shop All Halogen Light Bulbs
Feit Electric
Bulb Halogen T3 Rgh Clear 300W
Mfr # BPQ300T3/CL/RS/2
Zoro # G206882520
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 3.6 years / 4,000 hours
- Bulb Color Temp. 3000
- Watts 300 Watts
- Voltage 130V
- Bulb Base Type R7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BPQ300T3/CL/RS/2
- Zoro # G206882520
- UPC # 17801019650
- Country of Origin China
- Category Halogen Light Bulbs
Details
Average Bulb Life | 3.6 years / 4,000 hours |
Bulb Color Temp. | 3000 |
Watts | 300 Watts |
Voltage | 130V |
Bulb Base Type | R7 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENUE LIGHTING Cermack St. Collection (HF1102-CH)
- ILC Replacement for Sylvania 18897 replacement light bulb lamp (18897 SYLVANIA)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- DEWALT Led Rechargeable Cordless Flashlight 110lm (DCL040)
- FEIT ELECTRIC HALOGEN BULB 180LMN 75W (BPQ75/8.6/RP)
- FEIT ELECTRIC HALOGEN XENON WEDGE 18W (BP18XN-12/RP)
- FEIT ELECTRIC Feit 20 Watt Halogen Clear G8 Base 120 Volt Bulb BPQ20-G8 (BPQ20/G8)
- FEIT ELECTRIC HALOGEN JCD GY6.35 50W (BPQ50T4/JCD/RP)
- FEIT ELECTRIC 60 W JCD Specialty Halogen Bulb 800 lm Warm White (BPQ60/G9/CAN)
- FEIT ELECTRIC HALOGEN BULB 300LMN 35W (BPQ35MR16IFGU10)
- ILC Replacement for Kichler 0805265 replacement light bulb lamp (0805265 KICHLER)
- Feit Electric Halogen Light Bulbs