Shop All LED Light Bulbs
Feit Electric
A19 E26 Medium Filament LED Bulb Soft White 60 Watt Equivalence, 4PK
Mfr # A1960CL927CAFL4
Zoro # G507370122
original price:
$17.99
5% off
new price: $16.99
/pk 4, $4.25/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # A1960CL927CAFL4
- Zoro # G507370122
- UPC # 17801159295
- Country of Origin China
- Category LED Light Bulbs
Description
This 2700K soft white light is dimmable and will replace a 60watt equivalent incandescent bulb It produces a similar light output 800 lumens uses 10 watts of energy and up to 83 percent less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric A19 have an average life of 15000 hours10 years are RoHS compliant and are 100 percent mercury free Choose a dependable generalpurpose bulb for residential or commercial applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS LED, Work Light, 25 ft., 18/2 (HBLWL25LED)
- LEVITON LAMP SOCKETS MEDIUM BASE INC SOCKET WITH KNOB (4155)
- ILC Replacement for Sylvania Cf26dt/e/in/830/eco replacement light bulb lamp, 2PK (CF26DT/E/IN/830/ECO SYLVANIA)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- FEIT ELECTRIC Dusk to Dawn Hardwired LED Bronze Area Light (S9.5AREA850DBZV)
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100930CA/FIL/3)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30SDM/930CA)
- FEIT ELECTRIC LED A19 E26 WW 60W 24PK (A80083010KLDP24)
- FEIT ELECTRIC LED U-BEND T8/T12 6"" 15W (T848840ABU6LED)
- FEIT ELECTRIC A19 E26 Medium LED Bulb Color Changing 40 Watt Equivalence 2 pk (OM40DM/6WYCA/2)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted (S11550)
- Feit Electric LED Light Bulbs