Shop All LED Light Bulbs
Feit Electric
A15 E26 Medium LED Bulb Daylight 25 Watt Equivalence 1 pk, 6PK
Mfr # BPA1525W950CAFI
Zoro # G409204297
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BPA1525W950CAFI
- Zoro # G409204297
- UPC # 17801158373
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy classic style combined with modern reliability and energy savings with the Feit Electric Enhance LED light bulbs. Featuring our highest quality energy-efficient light this beautiful high-performance bulb has a high CRI of 90+ for colors that appear more vivid and natural. It emits 250 lumens of bright 5000K Daylight light. Combining inNovative LED techNology with filament strips this bulb provides the benefit of LEDs with the look of a traditional bulb. Filament LEDs are rated to last 15000 hours/ 13.7 years and use 89.2% less energy than equivalent 25-watt incandescent bulbs saving you money and time replacing bulbs. The versatile A15 LED is fully dimmable and suitable for a variety of general-purpose lighting applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 17W BR40, DIM, 2400K, Flood (LED17BR40D24K)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, EX39 (KT-LED36PSHID-EX39-8CSB-D)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- ILC Replacement for Electrix 2223 replacement light bulb lamp (2223 ELECTRIX)
- FEIT ELECTRIC Led Par30 E26 Dl 75W 2Pk (PAR30LDM/950CA2)
- FEIT ELECTRIC LED S11 E26 SW 7.5W (BP71/2S/827/LED)
- FEIT ELECTRIC T8 Color Selectable 6 in G13 U Bend LED Linear Lamp 32 Watt Equivalence (T848/3CCT/U6LED)
- FEIT ELECTRIC Enhance MR16 GU5.3 LED Bulb Daylight 50 Watt Equivalence 3 pk (BPEXN/950CA/3)
- FEIT ELECTRIC LED E12 C7 WH 1W 2PK (BPC7/LED)
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/927CA/FIL/6)
- ILB GOLD Bulb, LED Shape Mr16, Replacement For Feit Electric, Bpexn/500/Med/LED (BPEXN/500/MED/LED)
- Feit Electric LED Light Bulbs