Shop All LED Light Bulbs
Feit Electric
5.5 W, Compact LED Bulb, White, G16-1/2, 2700K Temp. Frosted, Dimmable
Mfr # BPGM60W927CAFIL/2
Zoro # G006284074
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 5.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BPGM60W927CAFIL/2
- Zoro # G006284074
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 1/3 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bausch & Lomb Spectronic 20 Halogen replacement light bulb lamp (SPECTRONIC 20 HALOGEN BAUSCH & LOMB)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- PURE GARDEN Solar Lanterns with Hooks, 2PK (50-SLR-WH)
- FRIEDLAND RLR SHADE LIN WHT 37X72"" (LIN3W)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W927CA/FIL/3/RP)
- FEIT ELECTRIC LED, 5.5 W, CA10, Medium Screw (E26), PK2 (BPEFC60927CAFIL/2/RP)
- FEIT ELECTRIC 5.5 W, Compact LED Bulb, White, B10, 2700K Temp. Clear, Dimmable (BPETC60927CAFIL/2/RP)
- FEIT ELECTRIC LED A15 E26 SW 60W 2PK (BPA1560W927CFL2)
- FEIT ELECTRIC LED DIM G9 G9 35W WW (BP35G9/830/LED)
- FEIT ELECTRIC LED A15 E17 SW 40W 2PK (BPA1540N827LED2)
- ILC Replacement For EIKO LED12WT848850DMA (LED12WT8/48/850-DM-A)
- Feit Electric LED Light Bulbs