Shop All LED Light Bulbs
Feit Electric
5.5 W, BA10, Candelabra Screw (E12), PK4
Mfr # BPCFC60950CAFIL/4
Zoro # G706284084
product price: $13.69
/pk 4, $3.42/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 5.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPCFC60950CAFIL/4
- Zoro # G706284084
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/8 in |
Bulb Manufacturers Warranty Length | 13.7 yr |
Overall Length | 4 1/3 in |
Description
Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING Outdoor 30W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW30BRZ)
- RECYCLEPAK Small Cell Phone Drop Box (SUPPLY-255-SWS)
- ILC Replacement for Steris P129249-001 replacement light bulb lamp (P129249-001 STERIS)
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W950CAFIL2/RP)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660927CAFIL/2/RP)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- FEIT ELECTRIC Enhance R14 E17 (Intermediate) LED Bulb Soft White 40 W (BPR14DMN/927CA)
- FEIT ELECTRIC Landscape LED Bulb, Specialty, 10 W Equivalent, G4 Lamp Base, Warm White Light (LVG410/LED)
- FEIT ELECTRIC LED A19 E26 100W SW 2PK (A160082710KLED2)
- TCP Bulb, Dimmable, LED, A19, 15W, 30K (L15A19D2530K)
- Feit Electric LED Light Bulbs