Shop All LED Light Bulbs
Feit Electric
5.5 W, BA10, Candelabra Screw (E12), PK4
Mfr # BPCFC60930CAFIL/4
Zoro # G406284049
product price: $13.69
/pk 4, $3.42/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 5.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPCFC60930CAFIL/4
- Zoro # G406284049
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/8 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 4 1/3 in |
Description
Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (604 WWH)
- EATON WIRING DEVICES Extender Sckt Med Bs 660W 250V (1054-BOX)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- VAXCEL INTERNATIONAL Walsh 7In. Outdoor Wall Light (T0199)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W950CAFIL2/RP)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660927CAFIL/2/RP)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- FEIT ELECTRIC LED A19 E26 AMBR 60W DIM (AT19/VG/LED)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- FEIT ELECTRIC LED A19 E26 RED 30W (A19/TR/LED)
- TCP LED, 4W G16 ND 2700K E12, Globe (LED4E12G1627K)
- Feit Electric LED Light Bulbs