Shop All LED Light Bulbs
Feit Electric
5.5 W, BA10, Candelabra Screw (E12), PK4
Mfr # BPCFC60927CAFIL/4
Zoro # G806268427
product price: $13.95
/pk 4, $3.49/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 5.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPCFC60927CAFIL/4
- Zoro # G806268427
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/8 in |
Bulb Manufacturers Warranty Length | 13.7 yr |
Overall Length | 4 1/3 in |
Description
Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- ILC Replacement for Light Bulb / Lamp 25g30/cl replacement light bulb lamp (25G30/CL LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp F20t12/pl/aq/eco replacement light bulb lamp (F20T12/PL/AQ/ECO LIGHT BULB / LAMP)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW)
- FEIT ELECTRIC DWNLGHT 5-6"" 3000K 10.2W (LEDR56/930CA)
- FEIT ELECTRIC LED BULB BR30 MEDIUM 65W (BR30/10KLED/3)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/930CA)
- FEIT ELECTRIC LED BULB F15 MEDIUM 60W (BPF1560850FILED)
- FEIT ELECTRIC LED BR40 E26 SW 65W 2PK (BR40DM/927CA/2)
- FEIT ELECTRIC LED FLM E12 DL 60W 2PK (BPCFF60950CAFL2)
- TCP LED, 17W, DIM, 35KFL Blk, PAR38, Flood (LED17P38D35KFLB)
- Feit Electric LED Light Bulbs