Shop All LED Light Bulbs
Feit Electric
4.5 W, T4, E11
Mfr # BP50MC/830/LED
Zoro # G806284052
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T4
- Dimmable Yes
- Voltage 120V AC
- Watts 4.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BP50MC/830/LED
- Zoro # G806284052
- UPC # 017801749052
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Bulb Dia. | 1/2 in |
Overall Length | 2 1/3 in |
Description
4.5 W,T4,E11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Enduro Pro Usb (61435)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31619-12PK)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 25deg., E26 (LED18D38OW383025)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- FEIT ELECTRIC Bulb Led Deco Chandlier 40W Eq (CTF40/10KLED/3)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/927CA/FIL/6)
- FEIT ELECTRIC LED DIM G4 DL 20W 1PK (BP20G4/850/LED)
- FEIT ELECTRIC LED A21 E26 SW 3-WAY (A30/100/927CA)
- FEIT ELECTRIC BULB 6W CLEAR INDICATOR (BP6S6/RP)
- FEIT ELECTRIC LED A19 GU24 DL 60W (OM60DM950CAGU24)
- Feit Electric LED Light Bulbs