Shop All LED Light Bulbs
Feit Electric
3.8 W, Compact LED Bulb, White, G16-1/2, 2700K Temp. Clear, Dimmable
Mfr # BPGM40927CA/FIL/2/RP
Zoro # G006268432
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 3.8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BPGM40927CA/FIL/2/RP
- Zoro # G006268432
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 3 in |
Bulb Dia. | 2 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR30 E26 DL 65W DIM (BR30DM/950CA)
- ILC Replacement for Ushio Jr12v-50w/fl36/fg replacement light bulb lamp, 2PK (JR12V-50W/FL36/FG USHIO)
- SUNSHINE LIGHTING Sunlite® SLG20/G30/50K 20W Globe CFL Light Bulb, Medium Base, Super White (05358-SU)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F14T5-850-HE 25PK (KTL-F14T5-850-HE)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W950CA/FIL/3/RP)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540/927CA/FIL/3/RP)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/950CA)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/927CA/2)
- FEIT ELECTRIC LED, 0.35 W, C7, Candelabra Screw (E12), PK4 (BP4C7/827/LED/4)
- FEIT ELECTRIC Enhance R14 E17 (Intermediate) LED Bulb Soft White 40 W (BPR14DMN/927CA)
- Feit Electric LED Light Bulbs