Shop All LED Light Bulbs
Feit Electric
3.5 W, T4, E11
Mfr # BP35MC/830/LED
Zoro # G806284021
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T4
- Dimmable Yes
- Voltage 120V AC
- Watts 3.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BP35MC/830/LED
- Zoro # G806284021
- UPC # 017801749045
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Bulb Dia. | 1/2 in |
Overall Length | 3 in |
Description
3.5 W,T4,E11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight (20818)
- MAKITA 18V LXT® Adjustable Beam LED Flashlight (DML808)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G9) (BP35G9/830/LED)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (GY6.35) (BP35JCD/830/LED)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G8) (BP35G8/830/LED)
- FEIT ELECTRIC LED MR16 GU10 BW 50W (MR16IFG105930CA)
- FEIT ELECTRIC LED CA10 E12 DL 40W 6PK (CFC40950CAFIL6)
- FEIT ELECTRIC LED R16 E26 SW 40W DIM (BPR16DM/927CA)
- CURRENT GE2PK 40W WHT Fan Bulb (71394)
- Feit Electric LED Light Bulbs