Shop All LED Light Bulbs
Feit Electric
3.3 W, BA10, Candelabra Screw (E12), PK4
Mfr # BPCFC40930CAFIL/4
Zoro # G206284034
product price: $12.49
/pk 4, $3.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 3.3 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPCFC40930CAFIL/4
- Zoro # G206284034
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/8 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 4 1/3 in |
Description
Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Light bulb, LED, A19, Daylight, 3-, PK12 (A30/100/950CA/12)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Lpl-5-9-Tp (LPL-5-9-TP)
- ILC Replacement for Philips F26dbx/835/eco4p replacement light bulb lamp (F26DBX/835/ECO4P PHILIPS)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40950CAFIL/2/RP)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40927CAFIL/2/RP)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/927CA/FIL/6)
- FEIT ELECTRIC LED A19 E26 BW 60W 1PK (OM60930CA10KGAR)
- FEIT ELECTRIC PL GX24Q-3 4-Pin LED Light Bulb Cool White 26 Watt Equivalence 1 pk (BPPLT26E841LED)
- FEIT ELECTRIC A15 E26 Medium LED Bulb Daylight 25 Watt Equivalence 1 pk, 6PK (BPA1525W950CAFI)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- Feit Electric LED Light Bulbs