Shop All Fluorescent Light Bulbs
Feit Electric
26 W PL 2.1 in. D X 5.2 in. L Fluorescent Bulb Cool White Tubular 4100 K
Mfr # PLT26E/41
Zoro # G905273254
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX24Q-3
- Wattage Equivalency 26 Watts
- Rated Life 9.1 years / 10,000 hours
- Lumens 1600
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PLT26E/41
- Zoro # G905273254
- UPC # 17801812244
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | GX24Q-3 |
Wattage Equivalency | 26 Watts |
Rated Life | 9.1 years / 10,000 hours |
Lumens | 1600 |
Bulb Color Temp. | 4100 |
Description
Fluorescent PL Light Bulb by Feit Electric. 26 Watt plug-in compact fluorescent bulb with a GX24Q-3 base. This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance unsurpassed by anybody else.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Machine Task Light, IP67, LED, 530lm (26600-505)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- HALO Gimbal, Par38, 6170 (6170SN)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb (F40T12 Neutral Deluxe)
- FEIT ELECTRIC Bulb Cfl Pl 27W Dl (BPPL27F/65K)
- FEIT ELECTRIC BULB FLUO T8 G13 36 in. 30W (F30T8/CW)
- FEIT ELECTRIC Bulb Fl T12 G13 20W24"Cw (F20T12/CW/2)
- FEIT ELECTRIC Electric 15 W T8 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T8/CW/RP)
- FEIT ELECTRIC BULB FLUO T5 G5 12""SW 8W (F8T5/WW/RP)
- FEIT ELECTRIC 17 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F17T8/41K/2)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- Feit Electric Fluorescent Light Bulbs