Shop All Fluorescent Light Bulbs
Feit Electric
26 W PL 14 in D X 675 in L CFL Bulb Neutral White Compact 3500 K
Mfr # PLD26E/35
Zoro # G507370368
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-3
- Rated Life 9.1 years / 10,000 hours
- Lumens 1500
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PLD26E/35
- Zoro # G507370368
- UPC # 17801809701
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | G24Q-3 |
Rated Life | 9.1 years / 10,000 hours |
Lumens | 1500 |
Bulb Color Temp. | 3500 |
Description
To us lighting is everything The right light can turn a house into a home make an unsafe area feel more secure and navigating your way back to bed a lot easier We challenge the status quo and leverage our years of experience to provide the ultimate in product quality and satisfaction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten Par Br Par56, Replacement For Donsbulbs, Q500Par56Nsp (Q500PAR56NSP)
- PACIFIC HELMETS UNDERWATER KINETICS (10005)
- COOPER LIGHTING Edge-Lit, 1F, Red, Wht, Battery (APXEL71R)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- FEIT ELECTRIC BULB FL T12 G13 30W36""CW (F30T12/CW/RS/2)
- FEIT ELECTRIC 20 W T12 1.5 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F20T12/CW/2)
- FEIT ELECTRIC CLF PL E39 65 W DL (PLF65/65)
- FEIT ELECTRIC 18 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K (F18T8/CW/24)
- FEIT ELECTRIC 32 W T8 6 in. D X 24 in. L Fluorescent Bulb Cool White U-Bend 4100 K (F32T8/841/U6)
- FEIT ELECTRIC Bulb Fl T12 G13 20W24"Cw (F20T12/CW/2)
- ILC Replacement for Philips F13t5/cool White replacement light bulb lamp (F13T5/COOL WHITE PHILIPS)
- Feit Electric Fluorescent Light Bulbs