Shop All LED Light Bulbs
Feit Electric
2.3 W, Compact LED Bulb, White, T4, 3000K Temp. Clear, Dimmable
Mfr # BP25G9/830/LED
Zoro # G006284012
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T4
- Dimmable Yes
- Voltage 120V AC
- Watts 2.3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BP25G9/830/LED
- Zoro # G006284012
- UPC # 017801756340
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Bulb Manufacturers Warranty Length | 2 yr |
Overall Length | 2 in |
Description
LED,2.3 W,T4,2-Pin (G9)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable Headlamp and Cap Light with 500 Lumen Turbo Mode (NEB-HLP-1005)
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10BZ)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22140)
- FEIT ELECTRIC 2.3 W, Compact LED Bulb, White, T4, 3000K Temp. Clear, Dimmable (BP25G8/830/LED)
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable White 150 Watt Equivalence 1 pk (OM1503CCTCALEDI)
- FEIT ELECTRIC Electric Linear E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (T24/840/LEDG2)
- FEIT ELECTRIC LED A15 E17 SW 40W 2PK (BPA1540N827LED2)
- FEIT ELECTRIC LED A19 E26 DL 60W 2PK (OM60DM/950CA/2)
- FEIT ELECTRIC BULB LED A21 DL17.7W 6PK (OM100950CA1056)
- Feit Electric LED Light Bulbs