Shop All Track Lighting Fixtures
Feit Electric
1 x 4 ft Rectangular Ceiling Fixture White
Mfr # 71802
Zoro # G807195760
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 4000
- Voltage 120V
- Rated Life 25,000 hours
- Lumens 3200 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 71802
- Zoro # G807195760
- UPC # 17801718027
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 4000 |
Voltage | 120V |
Rated Life | 25,000 hours |
Lumens | 3200 lm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 4-Pack (S4725)
- ILC Replacement for Damar 7694e replacement light bulb lamp (7694E DAMAR)
- EKENA MILLWORK Jefferson Ceiling Medallion (Fits Canopies up to 5"), 26 1/2"OD x 3 5/8"ID x 1 1/2"P (CM26JE)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 WHB WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 BL)
- ELCO LIGHTING 120V Line Voltage Step Cylinder Track Fixture (ET637W)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish (TK423)
- NUVO 2 ft., Track, Black Finish (TR119)
- ELCO LIGHTING Line Voltage Arbor™ Track Fixture (ET1630W)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET620CT3DW)
- Feit Electric Track Lighting Fixtures