Shop All Precision Knives and Blades
Fein
Z Bend Straight Blades Supercut 5/8" Wid
Mfr # 63903143013
Zoro # G4702906
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Z-Bend
- Blade Length 3/4 to 1-3/4 in
- Overall Length 4 in
- Features Adjustable Depth Stop
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903143013
- Zoro # G4702906
- Country of Origin Germany
- Category Precision Knives and Blades
Dimensions
Blade Length | 3/4 to 1-3/4 in |
Overall Length | 4 in |
Details
Item | Z Bend Straight Blades Supercut 5/8" Wid |
Type | Z-Bend |
Features | Adjustable Depth Stop |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS |
Description
Z Bend Straight Blades Supercut 5/8 In. Wid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Utility 7" Straight (18426)
- METABO Cutting Guard Clip, For Angle Grinder (630352000)
- DRILL AMERICA 11/64" HSS Polished Jobber Length Drill Bit (DWDP11/64)
- PORTER-CABLE 6 in. Variable-Speed Random Orbit Sander with Polishing Pad (7346SP)
- FEIN Pointed Caulking Blades Slm 68X1 Pack5 (63903239230)
- FEIN Z Bend Straight Blades Supercut 2 3/4" W (63903171013)
- FEIN Z Bend Straight Blades Supercut 3/4" Wid (63903122011)
- FEIN Pointed Caulking Blade Slm 68X1 (63903238210)
- FEIN Sqare Caulking Blades Slm 60X30X1 Pack5 (63903236230)
- FEIN Z Bend Straight Blades Supercut 1 1/16 (63903174018)
- X-ACTO Knife, Rubber Barrel, #11 Blade (X3724)
- Fein Knives, Cutters & Snips