Shop All Precision Knives and Blades
Fein
Z Bend Straight Blades Supercut 1 1/16
Mfr # 63903174018
Zoro # G4709066
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Z-Bend
- Blade Length 1 in
- Overall Length 3-1/4 in
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903174018
- Zoro # G4709066
- Country of Origin Germany
- Category Precision Knives and Blades
Dimensions
Blade Length | 1 in |
Overall Length | 3-1/4 in |
Details
Item | Z Bend Straight Blades Supercut 1 1/16" |
Type | Z-Bend |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS |
Description
Z Bend Straight Blades Supercut 1 1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 9/16-12 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-5625-12-B-D)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.20m (54PN60)
- WIHA Ins Open End Wrench Set, 5/16-3/4 in., 8Pc (20192)
- WRIGHT TOOL 3/4" Drive Impact Extension (6900)
- FEIN Pointed Caulk Supercut Blades Pack5 (63903116011)
- FEIN Fein 5259601 2.56 in. Precision Blade (5259601)
- EXCEL BLADES Craft Knife Holder with 15pcs of #11 Blade with Dispenser, 15pc. 12pk (23111)
- EXCEL BLADES K14 Light Duty Metal Retractable Box Cutter 9mm Snap Knife Black, 12pk (16014)
- EXCEL BLADES Professional Hobby Knife Craft Set (44290IND)
- X-ACTO Precision Knife, Razor Saw Set CD 6/432 (X75300)
- EXCEL BLADES Precision Knife Safety Caps for Medium Duty Hobby Knives Fits K2, 25pk (112)
- Fein Precision Knives and Blades