Shop All Welding Positioners
Fein
Welding Positioner, Vertical Load200 lb.
Mfr # ROTO3
Zoro # G8098456
product price: $5,675.99
/ea
Free Shipping & Returns
$5,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 V
- Table Capacity Horizontal Load (Lbs.) 150
- Tilt Range (Deg.) 0 to 90
- Table Rotation Speed (RPM) 0 to 8
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ROTO3
- Zoro # G8098456
- Country of Origin United States
- Category Welding Positioners
Dimensions
Compatible Workpiece Diameter (Minimum) | 0.3 in |
Overall Depth | 19 in |
Compatible Workpiece Diameter (Maximum) | 4.5 in |
Overall Width | 19 in |
Power Cord Length | 6 ft |
Table Internal Chuck Diameter | 2 1/2 in |
Overall Height | 19 in |
Description
Welding Positioner, Compatible Workpiece Diameter (Maximum) 4.5 in, Controller Type Control Box, Fixed-Speed Foot Pedal, Horizontal Load Capacity 150 lb, Rotation Speed (Maximum) 8 RPM, Tilt Angle (Maximum) 90 Degrees , Vertical Load Capacity 250 lb, Angle Increments 15 Degrees , Compatible Workpiece Diameter (Minimum) 0.3 in, Maximum Current 300 A, Frame Color Orange, Frame Material Steel, Frequency 60 Hz, Includes Chuck, Input Current 1.28 A, Input Voltage 120V AC, Overall Depth 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Hose Assmb T & Y Conn5' (F273710)
- POWERWELD Large Pipe Rap-Around, 4 in. x 6' 3 in. to 10 in. pipe (PWRA170)
- VICTOR CA1352 Cutting Attachment (0381-0421)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/16 In, PK2 (45V43)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- ORS NASCO Multi-Angle 400 Magvise - 400 Lbs. (474-8100438)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- POWERWELD Magnetic Holder, Small, 75 lb Capacity (M063)
- POWERWELD Large Pipe Spacing Wedge, 1-1/2" x 8" x 1/4" (PWLPW)
- XTRWELD 2.5 Magnetic Position Holder, Red (TWHMAG25)
- Fein Welding Positioners