Shop All Welding Positioners
Fein
Welding Positioner, Vertical Load200 lb.
Mfr # ROTO3-P
Zoro # G8071217
product price: $3,949.95
/ea
Free Shipping & Returns
$3,949.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 V
- Table Capacity Horizontal Load (Lbs.) 150
- Tilt Range (Deg.) 0 to 90
- Table Rotation Speed (RPM) 0 to 8
- Table Dia. (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ROTO3-P
- Zoro # G8071217
- Country of Origin United States
- Category Welding Positioners
Dimensions
Table Dia. (In.) | 16 in |
Power Cord Length | 6 ft |
Overall Height | 19 in |
Table Internal Chuck Diameter | 2 1/2 in |
Overall Width | 19 in |
Table Outside Diameter | 16 in |
Overall Depth | 19 in |
Description
Welding Positioner, Controller Type Control Box, Fixed-Speed Foot Pedal, Horizontal Load Capacity 150 lb, Rotation Speed (Maximum) 8 RPM, Table Outside Diameter 16 in, Tilt Angle (Maximum) 90 Degrees , Vertical Load Capacity 250 lb, Angle Increments 15 Degrees , Maximum Current 300 A, Frame Color Orange, Frame Material Steel, Frequency 60 Hz, Includes Surface Plate, Input Current 1.28 A, Input Voltage 120V AC, Overall Depth 19 in, Overall Height 19 in, Overall Width 19 in, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Torch 180 Degree (SC220)
- POWERWELD Clear Polycarbonate Cover Lens, 2" x 4-1/4" (PP2)
- WESTWARD Welding Wire, 0.035in.dia., 308LFCO (20YC38)
- BLUE DEMON Gasless Flux Core, Weld Wire, .030, 2lb. (E71TGS-030-02)
- FEIN Welding Positioner, Vertical Load200 lb. (ROTO3-P-V)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 385 lb. (WP-750)
- POWERWELD Magnetic Holder, Small, 75 lb Capacity (M063)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 242 lb. (WP-450)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- POWERWELD Magnetic Holder, Small, 25 lb Capacity (M061)
- Fein Welding Positioners