Shop All Welding Positioners
Fein
Welding Positioner, Vertical Load200 lb.
Mfr # ROTO1
Zoro # G8460356
product price: $3,599.95
/ea
Free Shipping & Returns
$3,599.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 V
- Table Capacity Horizontal Load (Lbs.) 100
- Tilt Range (Deg.) 0 to 90
- Table Rotation Speed (RPM) 0 to 10
- Table Capacity Vertical Load (Lbs.) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ROTO1
- Zoro # G8460356
- Country of Origin United States
- Category Welding Positioners
Dimensions
Compatible Workpiece Diameter (Maximum) | 3.5 in |
Table Internal Chuck Diameter | 1 1/2 in |
Details
Item | Welding Positioner |
Voltage | 110 V |
Table Capacity Horizontal Load (Lbs.) | 100 |
Tilt Range (Deg.) | 0 to 90 |
Table Rotation Speed (RPM) | 0 to 10 |
Table Capacity Vertical Load (Lbs.) | 200 |
Phase | 1 |
Table Center Bore (In.) | 1 1/2 in |
Amps | 0.78 A |
Vertical Load Capacity | 200 lb |
Work Table Type | Rotary Welding Positioner |
Horizontal Load Capacity | 100 lb |
Tilt Angle (Maximum) | 90 Degrees |
Rotation Speed (Minimum) | 0 RPM |
Input Voltage | 120V AC |
Controller Type | Control Box, Variable-Speed Foot Pedal |
Includes | Chuck |
Angle Increments | 15 Degrees |
Rotation Speed (Maximum) | 10 RPM |
Weight | 59.5 lb |
Maximum Current | 300 A |
Input Current | 0.78 A |
Description
Welding Positioner, Compatible Workpiece Diameter (Maximum) 3.5 in, Controller Type Control Box, Variable-Speed Foot Pedal, Horizontal Load Capacity 100 lb, Rotation Speed (Maximum) 10 RPM, Tilt Angle (Maximum) 90 Degrees , Vertical Load Capacity 200 lb, Angle Increments 15 Degrees , Maximum Current 300 A, Includes Chuck, Input Current 0.78 A, Input Voltage 120V AC, Phase Single, Rotation Speed (Minimum) 0 RPM, Table Internal Chuck Diameter 1 1/2 in, Weight 59.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY Air Filter / Water Separator (888003)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1124)
- TWECO Electrode Holder, 13 ft L, 200 A (WS20-0E13)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-04)
- POWERWELD Magnetic Holder, Small, 25 lb Capacity (M061)
- POWERWELD INC Small Magnetic Centering Head (53025-M)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 242 lb. (WP-450)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 385 lb. (WP-750)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- Fein Welding Positioners