Shop All Welding Positioners
Fein
Welding Positioner, Vertical Load200 lb.
Mfr # ROTO1-V
Zoro # G8092244
product price: $4,249.95
/ea
Free Shipping & Returns
$4,249.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 V
- Table Capacity Horizontal Load (Lbs.) 100
- Tilt Range (Deg.) 0 to 90
- Table Rotation Speed (RPM) 0 to 10
- Amps 0.78 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ROTO1-V
- Zoro # G8092244
- Country of Origin United States
- Category Welding Positioners
Dimensions
Compatible Workpiece Diameter (Maximum) | 3.5 in |
Table Internal Chuck Diameter | 1 1/2 in |
Details
Item | Welding Positioner |
Voltage | 110 V |
Table Capacity Horizontal Load (Lbs.) | 100 |
Tilt Range (Deg.) | 0 to 90 |
Table Rotation Speed (RPM) | 0 to 10 |
Amps | 0.78 A |
Table Capacity Vertical Load (Lbs.) | 200 |
Phase | 1 |
Table Center Bore (In.) | 1 1/2 in |
Input Voltage | 120V AC |
Input Current | 0.78 A |
Vertical Load Capacity | 200 lb |
Rotation Speed (Minimum) | 0 RPM |
Angle Increments | 15 Degrees |
Maximum Current | 300 A |
Weight | 59.5 lb |
Work Table Type | Rotary Welding Positioner |
Includes | Chuck |
Tilt Angle (Maximum) | 90 Degrees |
Horizontal Load Capacity | 100 lb |
Controller Type | Control Box, Variable-Speed Foot Pedal |
Rotation Speed (Maximum) | 10 RPM |
Description
Welding Positioner, Compatible Workpiece Diameter (Maximum) 3.5 in, Controller Type Control Box, Variable-Speed Foot Pedal, Horizontal Load Capacity 100 lb, Rotation Speed (Maximum) 10 RPM, Tilt Angle (Maximum) 90 Degrees , Vertical Load Capacity 200 lb, Angle Increments 15 Degrees , Maximum Current 300 A, Includes Chuck, Input Current 0.78 A, Input Voltage 120V AC, Phase Single, Rotation Speed (Minimum) 0 RPM, Table Internal Chuck Diameter 1 1/2 in, Weight 59.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCAIR Gouging Torch, with 7ft. Cable (61088007)
- NELSON STUD WELDING 5/16"-18 x Copper Alloy Chuck (500-001-009)
- VICTOR Regulators, Two Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9364)
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PURPLE (RST-14-PURPLE)
- POWERWELD INC Magnet Holder Large 75 Lbs. (M063)
- POWERWELD Magnetic Holder, Medium, 50 lb Capacity (M062)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 242 lb. (WP-450)
- XTRWELD 2.5 Magnetic Position Holder, Red (TWHMAG25)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- Fein Welding Positioners