Shop All Welding Accessories
Fein
Welding Positioner Arm Rest, Adjustable
Mfr # R0510
Zoro # G8234396
product price: $1,226.99
/ea
Free Shipping & Returns
$1,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- Function The Faceplate is Machined From Solid Aluminum and Provides A Durable Work Surface That's Suitable for Most Welding Applications, Each Faceplate Features Reference Rings for Quick Part Positioning and Tapped Holes for Secure Clamping
- Type Steel
- Characteristics Arm Rest To Support Material You Are Welding
- Application For Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # R0510
- Zoro # G8234396
- Country of Origin United States
- Category Welding Accessories
Details
Item | Welding Positioner Arm Rest |
Material | Aluminum, Steel |
Function | The Faceplate is Machined From Solid Aluminum and Provides A Durable Work Surface That's Suitable for Most Welding Applications, Each Faceplate Features Reference Rings for Quick Part Positioning and Tapped Holes for Secure Clamping |
Type | Steel |
Characteristics | Arm Rest To Support Material You Are Welding |
Application | For Welding |
Features | Reference Rings for Quick Part Positioning, Tapped Holes for Secure Clamping |
Compatible With | Roto Star I and III Welding Positioners |
Process | For Welding |
Product Type | Arm Rest |
Description
Welding Positioner Arm Rest, Compatible With Roto Star I and III Welding Positioners, Features Reference Rings for Quick Part Positioning, Tapped Holes for Secure Clamping, Product Type Arm Rest, Material Aluminum, Steel, Process For Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, Tri-Mix (Turquoise), 3/32" x 7" (TM332)
- FLANGE WIZARD Magnetic Circle Layout/Burning Guide (28439)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 2 (CTIP6290NX-2)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/16" Dia., 1lb (1706-1)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100514)
- FORNEY Multipurp Weld Machine (271)
- BESSEY Table Clamp, 12.75" L, 6.50" W, 12.75" H (EZR-SET)
- ZORO SELECT Dye Penetrant, Can, Red, 16 oz (P301W-A)
- ARC-ZONE Pro Upgrade Kit for Rod Guard TIG Rod Storage Containers (A-RGD36-UPGRADE)
- CASTOLIN EUTECTIC CORRESIST PURE ZINC POWDER OTHER WELDING PARTS AND ACCESSORY (29230)
- Fein Welding Accessories