Shop All Replacement Parts
Fein
Vacuum Plate, 16" L, 1/4" Drive Size
Mfr # 92602057017
Zoro # G0992682
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- For Use With Magnetic Drill Presses
- Impact Rated No
- Drive Size 1/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 92602057017
- Zoro # G0992682
- UPC # 04014586843322
- Country of Origin Germany
- Category Replacement Parts
Dimensions
Length | 16 in |
Drive Size | 1/4 in |
Details
For Use With | Magnetic Drill Presses |
Impact Rated | No |
Item | Vacuum Plate |
Number of Pieces | 1 |
Product Type | Vacuum Plate |
Compatible with Product Type | Magnetic Base Drill - Fein |
Compatible with Manufacturer Part Number | JHM 4 x 4 |
Description
Vacuum Plate, Compatible with Grainger Part Number 4KYP1, Compatible with Manufacturer Part Number JHM 4 x 4, Compatible with Product Type Magnetic Base Drill - Fein, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handle Fold-Down, Thermoplastic, Comp:Stainless Steel (K0241.080181)
- BOSCH Cross Line Laser Combo, Red Beam (GCL 2-160)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH32P5)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver (Tool Only) (2903-20)
- FEIN Carbon Brush (30711062001)
- FEIN Carbon Brush (31348047000)
- FEIN Contact Wheel200X150 Std/Grooved (39000000288)
- FEIN Profile Sanding Set Slp (63810031010)
- FEIN Clamping Screw (33001039017)
- FEIN Switch, Rocker, 50k (30798755410)
- DEWALT Replacement Head for (N494144)
- Fein Power Tool Parts