Shop All Vacuum Accessories
Fein
Vacuum Hose, Plastic, 13 ft. L, 1-3/8" dia.
Mfr # 31345120010
Zoro # G0992789
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 3/8 in
- Color Black, Orange
- Material Plastic
- Fits Vacuum Brand Fein
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31345120010
- Zoro # G0992789
- UPC # 04014586386119
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 3/8 in |
Hose Length | 13 ft |
Details
Color | Black, Orange |
Material | Plastic |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
Item | Anti-Static Vacuum Hose |
For Use With | Mfr. No. 92029060090, TURBO X AC, TURBO X HEPA, TURBO X AC HEPA |
Fits Vacuum Models | Turbo II X AC Hepa, Turbo X, Turbo X AC |
Hose Product Grouping | Anti-Static Vacuum Hose |
Description
Anti-Static Vacuum Hose, Hose Dia. 1 3/8 in, Hose Length 13 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo II X AC Hepa, Turbo X, Turbo X AC, Color Black, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVISION Bathroom Tissue, White, 80 PK (GPC1458001)
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge, 4 PK (FG750390)
- UNGER HydroPower Inlet Male Quick Connect (19034)
- ZEP High Traffic Floor Polish, 1 gal, PK4 (ZUHTFF128)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- FEIN Handle, 1-3/8In (31345070010)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345065010)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- FEIN Vacuum Cleaner Hose Adapter, 1-3/8In (31345300010)
- FEIN Wet/Dry Vacuum Accessory Kit (31345071020)
- PROTEAM Right-hand Shoulder Strap (834059)
- Fein Vacuum Accessories