Shop All Vacuum Accessories
Fein
Vacuum Cleaner Nozzle, 1-3/8In
Mfr # 31345075010
Zoro # G6217425
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Polypropylene
- Length 5 1/4 in
- Width 4 1/2 in
- For Hose Diameter 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31345075010
- Zoro # G6217425
- UPC # 663695301403
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Length | 5 1/4 in |
Width | 4 1/2 in |
For Hose Diameter | 1 1/16 in |
Depth | 2 in |
Diameter | 1 1/16 in |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Item | Floor Tools and Nozzles |
Includes | 5 in Up Holstery Nozzle |
Fits Vacuum Models | Turbo I, Turbo I Set, Turbo II, Turbo II AC HEPA, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo X, Turbo X AC |
Attachment Product Grouping | Floor Tools and Nozzles |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/16 in, Material Polypropylene, Length 5 1/4 in, Width 4 1/2 in, Depth 2 in, Diameter 1 1/16 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo I, Turbo I Set, Turbo II, Turbo II AC HEPA, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo X, Turbo X AC, Includes 5 in Up Holstery Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004233)
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- NAMCO MANUFACTURING White Lightning, 1 qt., PK12 (2043B)
- BETCO Ax-It Aerosol Baseboard Stripper, Sassafras Scent, 19 oz Aerosol Spray, 12PK (0992300CT)
- FEIN Vacuum Cleaner Hose Adapter, Rubber, 3" L (31322771009)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345077010)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345073010)
- FEIN Handle, 1-3/8In (31345070010)
- FEIN Vacuum Cleaner Hose Extension, 1-3/8In (31345068010)
- LIGHT HOUSE BEAUTY Filter Hepa Vf6000 (LI669856)
- Fein Vacuum Accessories